Overview
Mfr description
BC3856/L DISPOSABLE CLOTHING BLUE L
- When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
- Full length zipper front and exceptional strength for easy donning
- ANSI Sized for a wide range of motion
- Complete protection from head to toe
- Serged seams
- Latex Free
- One time use product
Specifications
- ColorBlue
- Ankle ClosureElastic
- Closure TypeZipper
- Seam TypeSerged
- Additional DetailsSMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
- DescriptionSMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
- Garment TypeCoveralls
- Manufacturer Upc Number616314360879
- UPC_NO616314360879
- FeaturesWhen extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
- Hood TypeAttached
- SeamSerged
- Product TypeDisposable Coveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data