Motion
BC3856/3XL
SMS Coverall with Hood Elastic Wrist & Ankle
Mi Item #10964728
MFR #BC3856/3XL
Price$128.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMS Coverall with Hood Elastic Wrist & Ankle
Mi Item #10964728
MFR #BC3856/3XL

Mfr description
BC3856/3XL DISPOSABLE CLOTHING BLUE 3XL
  • When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.60/each

Specifications

Details

  • Additional Details
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Ankle Closure
    Elastic
  • Closure Type
    Zipper
  • Color
    Blue
  • Description
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Features
    When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • Garment Type
    Coveralls
  • Hood Type
    Attached
  • Manufacturer Upc Number
    616314360909
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    616314360909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)