Overview
Mfr description
S10ATAFR/5BK-ES6-22 CUT RESISTANT SLEEVE
- Proprietary ATA® Technology provides ANSI A5 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 3
- Three widths are available, narrow, standard and wide for a personalized fit; great for workers with thin to bulky arms
- 10 gauge knit is cool wearing and comfortable
- Color-coded overedge indicates width of sleeve, red indicates narrow, yellow indicates standard and green indicates wide, for ease in sorting
- No-Slip elastic at the top of the sleeve helps to keep sleeves in place
- Knit wrist stays in place and is less binding than elastic wrist, offering cut protection from the top to bottom
- ASTM D3884-09 Level 1 abrasion resistance
Specifications
- ColorBlack
- DescriptionSingle-Ply ATA® / Modacrylic Blended Sleeve
- Manufacturer Upc Number616314381720
- UPC_NO616314381720
- Additional DetailsATA® FR Technology Fiber offers ANSI A5 cut resistance in a lightweight sleeve. Sleeves are available in three widths for personalized comfort and fit.
- FeaturesProprietary ATA® Technology provides ANSI A5 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 3
- PlySingle-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data