Motion
S10ATAFR/5BK-ES6-18T

PIP PROTECTIVE IND.PROD.
S10ATAFR/5BK-ES6-18T

Cut Resistant Glove - ATA, Modacrylic Blend Material, 18.0000 in, 457.20 mm Long, Black Color
Mi Item #10964737
MFR #S10ATAFR/5BK-ES6-18T
Price$16.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
S10ATAFR/5BK-ES6-18T

Cut Resistant Glove - ATA, Modacrylic Blend Material, 18.0000 in, 457.20 mm Long, Black Color
Mi Item #10964737
MFR #S10ATAFR/5BK-ES6-18T

Mfr description
S10ATAFR/5BK-ES6-18T CUT RESISTANT SLEEV
  • Proprietary ATA® Technology provides ANSI A5 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 3
  • Three widths are available, narrow, standard and wide for a personalized fit; great for workers with thin to bulky arms
  • 10 gauge knit is cool wearing and comfortable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.67/each

Specifications

Dimensions

  • Length
    18.0000 in, 457.20 mm
  • Size
    18.0000 in

Details

  • Additional Details
    ANSI/ISEA 105;ASTM F1358-08;ASTM D3884-09;ASTM F2992-15;ASTM F1060-18
  • ANSI Contact Heat
    284 °F
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Ansi Isea Cut Resistance Level
    Level 5
  • Color
    Black
  • Construction Description
    10 Gauge knit
  • Cuff Type
    Knit Wrist
  • Description
    Single-Ply ATA® / Modacrylic Blended Sleeve with Thumb Hole
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Proprietary ATA® Technology provides ANSI A5 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 3
  • Garment Type
    Cut Resistant
  • Gauge
    10 ga
  • Group & Class
    A5
  • Includes
    72 per case
  • Manufacturer Upc Number
    616314380624
  • Material
    ATA, Modacrylic Blend
  • Ply
    Single-Ply
  • Product Line
    Kut Gard
  • Product Type
    Protective Sleeves
  • Series
    Kut Gard
  • Type
    Seamless Knit
  • UPC_NO
    616314380624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)