Motion
S10HTP/2BK-EW-ES6-18

PIP PROTECTIVE IND.PROD.
S10HTP/2BK-EW-ES6-18

Sleeve with Ata Technology - 20.0000 in Long, Black Color
MI ITEM #10964749
MFR #S10HTP/2BK-EW-ES6-18
Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
S10HTP/2BK-EW-ES6-18

Sleeve with Ata Technology - 20.0000 in Long, Black Color
MI ITEM #10964749
MFR #S10HTP/2BK-EW-ES6-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.41/each

Specifications

Dimensions

  • Length
    20.0000 in
  • Size
    18

Details

  • Additional Details
    ATA® Technology HTP Fiber offers ANSI A2 cut resistance in a lightweight sleeve. Sleeves are available in three widths for personalized comfort and fit.
  • Color
    Black
  • Description
    ATA® Technology HTP Fiber offers ANSI A2 cut resistance in a lightweight sleeve. Sleeves are available in three widths for personalized comfort and fit.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Proprietary ATA® Technology provides ANSI A2 cut protection and outstanding wearer comfort
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    616314379062
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314379062

Overview

Mfr description
S10HTP/2BK-EW-ES6-18 CUT RESISTANT SLEEV
  • Proprietary ATA® Technology provides ANSI A2 cut protection and outstanding wearer comfort
  • Three widths are available, narrow, standard and wide for a personalized fit; great for workers with thin to bulky arms
  • Color-coded overedge indicates width of sleeve, red indicates narrow, yellow indicates standard and green indicates wide, for ease in sorting
  • No-Slip elastic at the top of the sleeve helps to keep sleeves in place
  • Knit wrist stays in place and is less binding than elastic wrist, offering cut protection from the top to bottom
  • ASTM D3884-09 Level 2 abrasion resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought