Overview
Mfr description
S10HTP/2BK-EW-ES6-22 CUT RESISTANT SLEEV
- Proprietary ATA® Technology provides ANSI A2 cut protection and outstanding wearer comfort
- Three widths are available, narrow, standard and wide for a personalized fit; great for workers with thin to bulky arms
- Color-coded overedge indicates width of sleeve, red indicates narrow, yellow indicates standard and green indicates wide, for ease in sorting
- No-Slip elastic at the top of the sleeve helps to keep sleeves in place
- Knit wrist stays in place and is less binding than elastic wrist, offering cut protection from the top to bottom
- ASTM D3884-09 Level 2 abrasion resistance
Specifications
- Includes Thumb HoleDoes Not Have Thumb Hole
- ColorBlack
- DescriptionATA® Technology HTP Fiber offers ANSI A2 cut resistance in a lightweight sleeve. Sleeves are available in three widths for personalized comfort and fit.
- Size22
- Manufacturer Upc Number616314378904
- UPC_NO616314378904
- Additional DetailsATA® Technology HTP Fiber offers ANSI A2 cut resistance in a lightweight sleeve. Sleeves are available in three widths for personalized comfort and fit.
- Description KeywordCut Resistant Sleeve
- Spec Sheet
- FeaturesProprietary ATA® Technology provides ANSI A2 cut protection and outstanding wearer comfort
- PlySingle-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data