Specifications
Details
- Additional DetailsATA® Hide-Away™ FR Technology Fiber offers ANSI A2 cut resistance in a lightweight sleeve. Sleeves are available in three widths for personalized comfort and fit.
- ColorGreen
- DescriptionSingle-Ply ATA® / Hide-Away™ FR Blended Sleeve with Thumb Hole - Wide Width
- FeaturesProprietary ATA® Technology provides ANSI A2 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 4
- Manufacturer Upc Number616314379307
- PlySingle-Ply
- Product TypeProtective Sleeves
- UPC_NO616314379307
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)