Overview
Mfr description
S13ATAFR/2HA-EW-ES6-22T CUT RESISTANT SL
- Proprietary ATA® Technology provides ANSI A2 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 4
- Three widths are available, narrow, standard and wide for a personalized fit; great for workers with thin to bulky arms
- Lightweight 13 gauge knit is cool wearing and comfortable
- Color-coded overedge indicates width of sleeve, red indicates narrow, yellow indicates standard and green indicates wide, for ease in sorting
- No-Slip elastic at the top of the sleeve helps to keep sleeves in place
- Knit wrist stays in place and is less binding than elastic wrist, offering cut protection from the top to bottom
- ASTM D3884-09 Level 2 abrasion resistance
Specifications
- Glove Size22"
- ColorGreen
- DescriptionSingle-Ply ATA® / Hide-Away™ FR Blended Sleeve with Thumb Hole - Wide Width
- UPC_NO616314379420
- Manufacturer Upc Number616314379420
- FeaturesProprietary ATA® Technology provides ANSI A2 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 4
- Additional DetailsATA® Hide-Away™ FR Technology Fiber offers ANSI A2 cut resistance in a lightweight sleeve. Sleeves are available in three widths for personalized comfort and fit.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data