Motion
10-21HACPNY18
Single-Ply ACP / Kevlar® Blended Sleeve with Smart-Fit®
MI ITEM #10964927
MFR #10-21HACPNY18
List Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Ply ACP / Kevlar® Blended Sleeve with Smart-Fit®
MI ITEM #10964927
MFR #10-21HACPNY18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.88/each for your price

Overview

Mfr description
10-21HACPNY18 CUT RESISTANT SLEEVE NEON
  • Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Proprietary ACP Technology and Kevlar® blend provides excellent protection against heat, cuts, lacerations and abrasions
  • Fabric can withstand heat up to 300°F to protect arms from minor heat and burn injuries
  • Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
  • Form fit from top to bottom so it stays up on the arm making it far less prone to sliding down the arm eliminating the need for Elastic or Velcro top in most applications
  • Good washability can be washed in soap and water and can be dry cleaned
  • Will retain its shape and stretch even after repeated washings
  • 100% silicone free
  • Neon coloring makes this product very easy to see

Specifications

  • Length
    40.6 cm
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Color
    Neon Yellow
  • Width
    25.4 cm
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
  • Size
    18
  • Ansi Isea Cut Resistance Level
    A3
  • Manufacturer Upc Number
    616314225895
  • UPC_NO
    616314225895
  • Construction Description
    2x1 Knit Smart Fit
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    ACP Kevlar
  • Spec Sheet
  • Features
    Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought