Motion
1BC42128A
Welding & Heat Protection Glove - Size L or Size 9, Natural
Mi Item #10964929
MFR #1BC42128A
Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding & Heat Protection Glove - Size L or Size 9, Natural
Mi Item #10964929
MFR #1BC42128A

Mfr description
1BC42128A PROTECTION FROM HEAT NATURAL L
  • 12 Oz., 3-Ply, 100% Cotton Boss Cord™ Palm
  • 14 Oz. Felt Lining
  • 10 Oz. Back Of Hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.04/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Color
    Natural
  • Manufacturer Upc Number
    072874456641
  • UPC_NO
    072874456641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)