Overview
Mfr description
1JC1200 SEAMLESSGLOVE NOCOAT NATURAL L
- Knit Wrist With Color-Coded Hem
- Regular Weight, 100% Unbleached Cotton
- Reversible
Specifications
- Glove SizeL or Size 9
- SizeL
- Material TypeKnit Gloves - Non Coating
- Lining MaterialCotton
- ColorBeige
- Coating MaterialNo Coating
- Liner MaterialCotton
- Manufacturer Upc Number072874027568
- UPC_NO072874027568
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data