Motion
1PU4000M
Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level A2
MI ITEM #10964943
MFR #1PU4000M
Your Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level A2
MI ITEM #10964943
MFR #1PU4000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.95/each(List $10.83)

Overview

Mfr description
1PU4000M CUT RESISTANT GLOVES GRAY M
  • Breathable Back
  • EN 388: 4343 (Cut Level 3)
  • HPPE (Olefin)/Nylon/Spandex Shell For Maximum Strength
  • Knit Wrist With Color-Coded Hem
  • Polyurethane Coated Palm

Specifications

  • Glove Size
    XS or Size 6
  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Polyurethane
  • Color
    Gray
  • Knit Gauge
    13
  • Length
    50 cm
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Puncture Resistance Level
    4
  • UPC_NO
    072874061289
  • Manufacturer Upc Number
    072874061289
  • EN388
    4343
  • Size
    M
  • Construction Description
    Coated Seamless Knit
  • Grip Type
    Flat
  • Liner Material
    HPPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought