Motion
267-HPF310
Compact Disposable Soft Polyurethane Foam Ear Plugs - NRR 28
MI ITEM #10964986
MFR #267-HPF310
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Disposable Soft Polyurethane Foam Ear Plugs - NRR 28
MI ITEM #10964986
MFR #267-HPF310

Mfr description
267-HPF310 EAR PLUGS PURPLE OS
  • Perfect size for users with narrow auditory canals
  • PowerSoft™ foam with optimal expansion recovery time perfectly adapts to smaller ear canals
  • Soft and comfortable feel for all day comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Size
    OS

Details

  • Disposable
    Yes
  • Manufacturer Upc Number
    616314265006
  • Noise Reduction Rating Nrr
    28 dB
  • Plug Material
    Polyurethane Foam
  • Plug Shape
    Tapered
  • UPC_NO
    616314265006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)