Motion
280-HP241RV-18
280-HP241RV-18 HARD HATS NORTHERN BLUE O
MI ITEM #10964987
MFR #280-HP241RV-18
Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP241RV-18 HARD HATS NORTHERN BLUE O
MI ITEM #10964987
MFR #280-HP241RV-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.86/each

Specifications

Details

  • Additional Details
    PIP Dynamic head protection products are developed to perform in the most demanding work conditions and manufactured using state-of-the-art robotic assembly for precision.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    Northern Blue
  • Manufacturer Upc Number
    620606006536

Overview

Mfr description
280-HP241RV-18 HARD HATS NORTHERN BLUE O
  • Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
  • Shell design includes a rain trough for extra convenience in adverse weather conditions
  • 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
  • Non-chaffing, replaceable foam sweatband for maximum sweat absorption
  • Precise height adjustment settings to ensure proper depth
  • Low nape strap provides a secure fit, allowing the hard hat to stay on your head even when workers are looking down or bending over
  • Universal accessory slots accommodate a variety of eye, face and hearing protection products
  • Meets ANSI/ISEA Z89.1 Type I and CSA Z94.1 Type I requirements
  • Fulfills Class E Electrical Insulation requirements (20,000 volts)
  • Custom logo imprinting available on all four sides of the hard hat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought