Motion
302-0700-LY/M
Hi-visibility Vest - Size: M, ANSI Class: R2, Hi-Vis Yellow
Mi Item #10964988
MFR #302-0700-LY/M
Price$23.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Vest - Size: M, ANSI Class: R2, Hi-Vis Yellow
Mi Item #10964988
MFR #302-0700-LY/M

Mfr description
302-0700-LY/M HI-VIS APPAREL HI-VIS YELL
  • ANSI/ISEA 107 Class 2
  • Breathable polyester mesh top and durable solid polyester bottom
  • 2" two-tone reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.03/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    M

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    ANSI Type R Class 2 Two-Tone Ten Pocket Surveyors Tech Vest
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314157103
  • Material
    Polyester
  • Number Of Pockets
    10
  • Product Type
    High-Visibility Vests
  • Product Types
    Safety Gloves
  • UPC_NO
    616314157103
  • Vest Color
    Hi-Vis Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)