Motion
313-CNTSELY-S
Hi-visibility Shirt - Polyester Material, S Size, Hi-Vis Yellow Color
Mi Item #10964991
MFR #313-CNTSELY-S
Price$18.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Shirt - Polyester Material, S Size, Hi-Vis Yellow Color
Mi Item #10964991
MFR #313-CNTSELY-S

Mfr description
313-CNTSELY-S HI-VIS APPAREL HI-VIS YELL
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking material
  • 2" silver reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.76/each

Specifications

Dimensions

  • Length
    53.34 cm
  • Size
    S
  • Weight
    12.7 kg

Details

  • Additional Details
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Group & Class
    R3
  • Manufacturer Upc Number
    616314113581
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    PIP
  • Type
    Short Sleeve T-Shirt
  • UPC_NO
    616314113581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)