Overview
Mfr description
313-CNTSELY-M HI-VIS APPAREL HI-VIS YELL
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking material
- 2" silver reflective tape
- 1 chest pocket
- Available in hi-vis lime yellow and hi-vis orange
- S-5X
Specifications
- Length
- ColorHi-Vis Yellow
- Liner MaterialCotton
- Manufacturer Upc Number616314071133
- UPC_NO616314071133
- Cuff StyleStraight
- Application• Road Work • Survey Crews • Utility Work • Railway and metro workers • Emergency Services
- Additional DetailsIdeal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
- Features & Benefits• 100% Polyester Birdseye Mesh • Durable lightweight performance wicking material • 2" silver reflective tape • 1 chest pocket • Available in hi-vis lime yellow and hi-vis orange • S-5X
- SizeM
- Weight12.7 kg
- Description KeywordHi-Vis Apparel
- Reflective Or High VisibilityHigh Visibility & Reflective
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data