Motion
313-CNTSELY-3X
ANSI Type R Class 3 Short Sleeve T-Shirt
MI ITEM #10964994
MFR #313-CNTSELY-3X
List Price$18.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Short Sleeve T-Shirt
MI ITEM #10964994
MFR #313-CNTSELY-3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.76/each for your price

Overview

Mfr description
313-CNTSELY-3X HI-VIS APPAREL HI-VIS YEL
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking material
  • 2" silver reflective tape
  • 1 chest pocket
  • Available in hi-vis lime yellow and hi-vis orange
  • S-5X

Specifications

  • Length
  • Color
    Hi-Vis Yellow
  • Liner Material
    Cotton
  • Manufacturer Upc Number
    616314071096
  • UPC_NO
    616314071096
  • Cuff Style
    Straight
  • Features & Benefits
    • 100% Polyester Birdseye Mesh • Durable lightweight performance wicking material • 2" silver reflective tape • 1 chest pocket • Available in hi-vis lime yellow and hi-vis orange • S-5X
  • Size
    3XL
  • Weight
    12.7 kg
  • Description Keyword
    Hi-Vis Apparel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text