Motion
34-8743FY/M
Hi-Vis Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm & Fingers
MI ITEM #10964997
MFR #34-8743FY/M
Your Price$16.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm & Fingers
MI ITEM #10964997
MFR #34-8743FY/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.55/pr(List $19.04)

Overview

Mfr description
34-8743FY/M CUT RESISTANT GLOVES HI-VIS
  • Innovative fibres - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort.
  • Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
  • 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today.
  • Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort.
  • Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
  • Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin.
  • Optimized grip delivered through our micro-cup finish, allows for a controlled grip.
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation.
  • This glove has been laundered prior to final packaging making it clean and safe for use.
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin.
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product.
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Nitrile
  • Color
    Hi-Vis Yellow
  • Knit Gauge
    15
  • Length
    50 cm
  • Description
    Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut resistant MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it MaxiFlex® Cut™.
  • UPC_NO
    616314184390
  • Manufacturer Upc Number
    616314184390
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4331
  • Size
    M
  • Construction Description
    Coated Seamless Knit
  • Grip Type
    MicroFoam
  • Liner Material
    Engineered Yarn
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text