Motion
3512LB/3XL
Standard Weight SBP Lab Coat
Mi Item #10964998
MFR #3512LB/3XL
Price$54.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Weight SBP Lab Coat
Mi Item #10964998
MFR #3512LB/3XL

Mfr description
3512LB/3XL DISPOSABLE CLOTHING LIGHT BLU
  • Full length lab coat coverage to top of thigh
  • Elastic wrist for secure fit
  • High level of comfort and breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.06/each

Specifications

Details

  • Additional Details
    Spunbound Polypropylene offers lightweight protection against dry particulates, keeping dirt and debris offs the body or in the suit. Good for use in General labor, pharmaceuticals, cleaning and laboratory use.
  • Color
    Light Blue
  • Features
    Full length lab coat coverage to top of thigh
  • Garment Style
    Lab Coats
  • Garment Type
    Lab Coats
  • Product Type
    Lab Coats & Smocks
  • Wrist Closure
    Wrists - Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)