Motion
390-HY099
Replacement Phase Change Cooling Packs - 4 Pack
MI ITEM #10965000
MFR #390-HY099
Price$179.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Phase Change Cooling Packs - 4 Pack
MI ITEM #10965000
MFR #390-HY099

Mfr description
390-HY099 PHASE CHANGE COOLING CLEAR OS
  • Cooling packs are deployed in a variety of shapes and sizes for personal comfort and maximum cooling results
  • Protection from stress of high temperatures outdoors and indoors
  • Includes 1 set of 4 cooling pack inserts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.91/each

Specifications

Dimensions

  • Glove Size
    Xtra Large
  • Length  
    40.6 cm
  • Size
    OS

Details

  • Additional Details
    Replacement cooling packs are deployed to provide several hours of cooling relief to reduce fatigue and heat stress. For use with 390-EZHYPC EZ-Cool® Max combination phase change & evaporative cooling vest.
  • Color
    Clear
  • Cuff Style
    Knit Wrist
  • Description
    Replacement cooling packs are deployed to provide several hours of cooling relief to reduce fatigue and heat stress. For use with 390-EZHYPC EZ-Cool® Max combination phase change & evaporative cooling vest.
  • Description Keyword
    Phase Change Cooling
  • Liner Material
    Cotton Polyester
  • Manufacturer Upc Number
    616314170775
  • UPC_NO
    616314170775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)