Motion
400S
Polyurethane Solvent Glove with Cotton Lining - 10.25"
MI ITEM #10965002
MFR #400S
List Price$88.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Solvent Glove with Cotton Lining - 10.25"
MI ITEM #10965002
MFR #400S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$88.43/pr for your price

Overview

Mfr description
400S CE GLOVES GREEN S
  • Tough, chemical and solvent resistant - solvent process polyurethane, sulfur-free
  • Excellent resistance to punctures, snags and abrasion, coupled with high tactile senstitvity
  • Ergonomic Comfort Curve hand specific design
  • Cotton lining for extra comfort and protection
  • Smooth surface

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material Type
    General Purpose Gloves
  • Coating Coverage
    Full Hand
  • Lining Material
    Cotton
  • Cuff Type
    Pinked
  • Color
    Green
  • Grip Pattern
    Smooth
  • Coating Material
    Polyurethane
  • Length
  • Liner Material
    Cotton
  • Manufacturer Upc Number
    616314278358
  • Description
    Ideal for Precision parts cleaning, De-greasing, Electro-chemical polishing, Optics, Disk drives, Industrial paint/finish applications.
  • Additional Details
    Ideal for Precision parts cleaning, De-greasing, Electro-chemical polishing, Optics, Disk drives, Industrial paint/finish applications.
  • Description Keyword
    CE Gloves
  • UPC_NO
    616314278358
  • Cuff Style
    Pinked

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought