Motion
70GL
Ce Thermal Glove - L or Size 9 Size, Silicone Coated, Open Cuff, Silicone Rubber Material
Mi Item #10965009
MFR #70GL
Price$595.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Thermal Glove - L or Size 9 Size, Silicone Coated, Open Cuff, Silicone Rubber Material
Mi Item #10965009
MFR #70GL

Mfr description
70GL CE GLOVES WHITE L
  • Packaged for Class 100 (ISO5/M3.5) applications
  • Wet or dry contact temperatures from 78F to 450F (-61.4C to 232C)
  • PolyTuff silicone elastomer is sulfur-free. Excellent resistance to chemicals, solder and fluxes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$595.48/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    27.94 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Ideal for use in a variety of industries including diffusion furnaces, quartz wafer boats, burn-in ovens, PWB handling after wave soldering; ceramics, porcelains; food processing and handling.
  • Application
    Diffusion furnaces, Quartz wafer boats, Burn-in ovens, PWB handling after wave soldering, Ceramics, Porcelains, Food processing and handling
  • Back Material
    Silicone Rubber
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full Hand
  • Coating Material
    Silicone
  • Color
    White
  • Cuff Style
    Open
  • Cuff Type
    Open
  • Description
    Ideal for use in a variety of industries including diffusion furnaces, quartz wafer boats, burn-in ovens, PWB handling after wave soldering; ceramics, porcelains; food processing and handling.
  • Description Keyword
    CE Gloves
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Manufacturing, Food Handling
  • Insulated
    Yes
  • Laundering Capability
    Reusable
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Manufacturer Catalog Number
    70 GL
  • Manufacturer Upc Number
    616314279096
  • Material
    Silicone Rubber
  • Material Type
    General Purpose Gloves
  • Palm Features
    Coated
  • Product Line
    Qualatherm
  • Protection Type
    Heat, Cold
  • Reflective Or High Visibility
    No
  • Series
    Qualatherm
  • Spec Sheet
  • Standards Met
    EN 374, RoHS Compliant
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314279096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)