Motion
SRS12WMUU+175LM

THK AMERICA INC
SRS12WMUU+175LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 136 mm Stroke, 175 mm Long
Mi Item #10965116
MFR #SRS12WMUU+175LM
Price$303.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS12WMUU+175LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 136 mm Stroke, 175 mm Long
Mi Item #10965116
MFR #SRS12WMUU+175LM

Mfr description
SRS12WMUU + 175 LM(WITH ONE BRG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.00/each

Specifications

Dimensions

  • Length
    175 mm
  • Rail Size
    12 mm
  • Stroke
    136 mm
  • Weight
    0.458 lbs, 0.20775 kg

Details

  • Anticorrosion
    Corrosion Resistant
  • Moment Capacity
    13.9 to 31.7 N-m, 123.03 to 280.57 lbf/in
  • OAL
    175 mm
  • Radial Static Load Capacity
    3.34 kN, 750.86 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)