Motion
10/D540

MEGADYNE
10/D540

Classical Unimatch Banded V-Belt - D, 1-1/4 in Top Width, 10 Strand, 543 in Nominal Outside Length, Smooth
MI ITEM #10965358
MFR #10/D540
Price$13,204.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
10/D540

Classical Unimatch Banded V-Belt - D, 1-1/4 in Top Width, 10 Strand, 543 in Nominal Outside Length, Smooth
MI ITEM #10965358
MFR #10/D540

Mfr description
10/D540 MULTI BANDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,204.96/each

Specifications

Dimensions

  • Belt Height
    3/4 in
  • Nominal Outside Length
    543 in
  • Top Width Per Strand
    1-1/4 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    10
  • Product Type
    Industrial V-Belts
  • Section
    D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)