1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1000-5M-17
RPP, 5 mm Pitch, 1000 mm Pitch Length, 17 mm Width, 200 Teeth, Chloroprene Material
Mi Item #
10965363
MFR #
1000-5M-17
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1000-5M-17
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1000-5M-17
RPP, 5 mm Pitch, 1000 mm Pitch Length, 17 mm Width, 200 Teeth, Chloroprene Material
Mi Item #
10965363
MFR #
1000-5M-17
Mfr description
1000-5M-17 HTD TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
1000 mm
Overall
Width
17 mm
Pitch
5 mm
Pitch Length
1000 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
200
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items