Motion
1000XXH475

MEGADYNE
1000XXH475

XXH, 1.2500 in Pitch, 2540 mm Pitch Length, 47.5000 in Width, 80 Teeth, Chloroprene Material
Mi Item #10965427
MFR #1000XXH475
Price$1,529.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1000XXH475

XXH, 1.2500 in Pitch, 2540 mm Pitch Length, 47.5000 in Width, 80 Teeth, Chloroprene Material
Mi Item #10965427
MFR #1000XXH475

Mfr description
1000XXH475 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,529.61/each

Specifications

Dimensions

  • Overall Length
    2540 mm
  • Overall Width  
    47.5000 in
  • Pitch
    1.2500 in
  • Pitch Length
    2540 mm

Details

  • Belt Type
    XXH
  • Material
    Chloroprene
  • Number Of Teeth  
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)