1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
100T5/410
T5, 5 mm Pitch, 410 mm Pitch Length, 100 mm Width, 82 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
10965501
MFR #
100T5/410
Price
$164.53
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 100T5/410
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
100T5/410
T5, 5 mm Pitch, 410 mm Pitch Length, 100 mm Width, 82 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
10965501
MFR #
100T5/410
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$164.53
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
410 mm
Overall
Width
100 mm
Pitch
5 mm
Pitch Length
410 mm
Details
Belt Type
T5
Material
Thermoset PU 88 ShA
Number Of
Teeth
82
Overview
Mfr description
100T5/410 METRIC TIMING BELT-MEGAPOWER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought