Motion
100XL030

MEGADYNE
100XL030

XL, 0.2000 in Pitch, 254 mm Pitch Length, 0.3000 in Width, 50 Teeth, Chloroprene Material
Mi Item #10965519
MFR #100XL030
Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
100XL030

XL, 0.2000 in Pitch, 254 mm Pitch Length, 0.3000 in Width, 50 Teeth, Chloroprene Material
Mi Item #10965519
MFR #100XL030

Mfr description
100XL030 TIMING BELT-XL PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.77/each

Specifications

Dimensions

  • Overall Length
    254 mm
  • Overall Width  
    0.3000 in
  • Pitch
    0.2000 in
  • Pitch Length
    254 mm

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)