Motion
1020H300

MEGADYNE
1020H300

H, 0.5000 in Pitch, 102.0000 in Pitch Length, 3.0000 in Width, Chloroprene Material
Mi Item #10965533
MFR #1020H300
Price$426.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1020H300

H, 0.5000 in Pitch, 102.0000 in Pitch Length, 3.0000 in Width, Chloroprene Material
Mi Item #10965533
MFR #1020H300

Mfr description
1020H300 TIMING BELT-H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.17/each

Specifications

Dimensions

  • Overall Length
    102.0000 in
  • Overall Width  
    3.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    102.0000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)