Motion
102XL013

MEGADYNE
102XL013

XL, 0.2000 in Pitch, 10.2000 in Pitch Length, 0.1300 in Width, 51 Teeth, Chloroprene Material
Mi Item #10965542
MFR #102XL013
Price$3.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
102XL013

XL, 0.2000 in Pitch, 10.2000 in Pitch Length, 0.1300 in Width, 51 Teeth, Chloroprene Material
Mi Item #10965542
MFR #102XL013

Mfr description
102XL013 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.76/each

Specifications

Dimensions

  • Overall Length
    10.2000 in
  • Overall Width  
    0.1300 in
  • Pitch
    0.2000 in
  • Pitch Length
    10.2000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    51
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)