Motion
103AT5/780

MEGADYNE
103AT5/780

AT5, 5 mm Pitch, 780 mm Pitch Length, 103 mm Width, 156 Teeth, Thermoset PU 88 ShA Material
Mi Item #10965547
MFR #103AT5/780
Price$354.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
103AT5/780

AT5, 5 mm Pitch, 780 mm Pitch Length, 103 mm Width, 156 Teeth, Thermoset PU 88 ShA Material
Mi Item #10965547
MFR #103AT5/780

Mfr description
103AT5/780 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.73/each

Specifications

Dimensions

  • Overall Length
    780 mm
  • Overall Width  
    103 mm
  • Pitch
    5 mm
  • Pitch Length
    780 mm

Details

  • Belt Type
    AT5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)