Motion
1040-8MG-30

MEGADYNE
1040-8MG-30

8M, 8 mm Pitch, 1040 mm Pitch Length, 30 mm Width, 130 Teeth, High-performance NBR Material
MI ITEM #10965576
MFR #1040-8MG-30
Price$148.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1040-8MG-30

8M, 8 mm Pitch, 1040 mm Pitch Length, 30 mm Width, 130 Teeth, High-performance NBR Material
MI ITEM #10965576
MFR #1040-8MG-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.41/each

Specifications

Dimensions

  • Overall Length
    1040 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    1040 mm

Details

  • Belt Type
    8M
  • Material
    High-performance NBR
  • Number Of Teeth  
    130

Overview

Mfr description
1040-8MG-30 RPP GOLD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought