1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1040PLT8M40
RPP, 8 mm Pitch, 1040 mm Pitch Length, 40 mm Width, 130 Teeth, Chloroprene Material
MI ITEM #
10965601
MFR #
1040PLT8M40
Price
$282.94
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1040PLT8M40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1040PLT8M40
RPP, 8 mm Pitch, 1040 mm Pitch Length, 40 mm Width, 130 Teeth, Chloroprene Material
MI ITEM #
10965601
MFR #
1040PLT8M40
Mfr description
1040PLT8M40 RPC 8MM PLATINUM BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$282
.94
/each
Add to Cart
Specifications
Dimensions
Overall Length
1040 mm
Overall
Width
40 mm
Pitch
8 mm
Pitch Length
1040 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
130
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items