Motion
104AT10/700

MEGADYNE
104AT10/700

AT10, 10 mm Pitch, 700 mm Pitch Length, 10 mm Width, 70 Teeth, Thermoset PU 88 ShA Material
Mi Item #10965613
MFR #104AT10/700
Price$368.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
104AT10/700

AT10, 10 mm Pitch, 700 mm Pitch Length, 10 mm Width, 70 Teeth, Thermoset PU 88 ShA Material
Mi Item #10965613
MFR #104AT10/700

Mfr description
104AT10/700 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.21/each

Specifications

Dimensions

  • Overall Length
    700 mm
  • Overall Width  
    10 mm
  • Pitch
    10 mm
  • Pitch Length
    700 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)