Motion
1056-8M-35

MEGADYNE
1056-8M-35

RPP, 8 mm Pitch, 1056 mm Pitch Length, 35 mm Width, 132 Teeth, Chloroprene Material
MI ITEM #10965633
MFR #1056-8M-35
Price$144.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1056-8M-35

RPP, 8 mm Pitch, 1056 mm Pitch Length, 35 mm Width, 132 Teeth, Chloroprene Material
MI ITEM #10965633
MFR #1056-8M-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.19/each

Specifications

Dimensions

  • Overall Length
    1056 mm
  • Overall Width  
    35 mm
  • Pitch
    8 mm
  • Pitch Length
    1056 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    132

Overview

Mfr description
1056-8M-35 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought