1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1064-8M-50
RPP, 8 mm Pitch, 1064 mm Pitch Length, 50 mm Width, 133 Teeth, Chloroprene Material
MI ITEM #
10965670
MFR #
1064-8M-50
Price
$154.21
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1064-8M-50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1064-8M-50
RPP, 8 mm Pitch, 1064 mm Pitch Length, 50 mm Width, 133 Teeth, Chloroprene Material
MI ITEM #
10965670
MFR #
1064-8M-50
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$154.21
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
1064 mm
Overall
Width
50 mm
Pitch
8 mm
Pitch Length
1064 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
133
Overview
Mfr description
1064-8M-50 HTD TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought