1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1080-8M-200
RPP, 8 mm Pitch, 1080 mm Pitch Length, 200 mm Width, 135 Teeth, Chloroprene Material
MI ITEM #
10965701
MFR #
1080-8M-200
Price
$874.54
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1080-8M-200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1080-8M-200
RPP, 8 mm Pitch, 1080 mm Pitch Length, 200 mm Width, 135 Teeth, Chloroprene Material
MI ITEM #
10965701
MFR #
1080-8M-200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$874.54
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
1080 mm
Overall
Width
200 mm
Pitch
8 mm
Pitch Length
1080 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
135
Overview
Mfr description
1080-8M-200 RPP TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought