1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1080-8MG-38
8M, 8 mm Pitch, 1080 mm Pitch Length, 38 mm Width, 135 Teeth, High-performance NBR Material
MI ITEM #
10965716
MFR #
1080-8MG-38
Price
$232.36
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1080-8MG-38
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1080-8MG-38
8M, 8 mm Pitch, 1080 mm Pitch Length, 38 mm Width, 135 Teeth, High-performance NBR Material
MI ITEM #
10965716
MFR #
1080-8MG-38
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$232.36
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
1080 mm
Overall
Width
38 mm
Pitch
8 mm
Pitch Length
1080 mm
Details
Belt Type
8M
Material
High-performance NBR
Number Of
Teeth
135
Overview
Mfr description
1080-8MG-38 RPP GOLD TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought