Motion
1092-14M-60

MEGADYNE
1092-14M-60

14M, 14 mm Pitch, 1092 mm Pitch Length, 60 mm Width, 78 Teeth, Chloroprene Material
Mi Item #10965756
MFR #1092-14M-60
Price$613.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1092-14M-60

14M, 14 mm Pitch, 1092 mm Pitch Length, 60 mm Width, 78 Teeth, Chloroprene Material
Mi Item #10965756
MFR #1092-14M-60

Mfr description
1092-14M-60 HTB TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.15/each

Specifications

Dimensions

  • Overall Length
    1092 mm
  • Overall Width  
    60 mm
  • Pitch
    14 mm
  • Pitch Length
    1092 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    78
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)