1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1092PLT14M115
14M, 14 mm Pitch, 1092 mm Pitch Length, 115 mm Width, 78 Teeth, Chloroprene Material
MI ITEM #
10965781
MFR #
1092PLT14M115
List Price
$1,649.64
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1092PLT14M115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1092PLT14M115
14M, 14 mm Pitch, 1092 mm Pitch Length, 115 mm Width, 78 Teeth, Chloroprene Material
MI ITEM #
10965781
MFR #
1092PLT14M115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,649.64
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1092PLT14M115 RPC 14MM PLATINUM BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
1092 mm
Overall Width
115 mm
Material
Chloroprene
Number Of Teeth
78
Pitch Length
1092 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data