Motion
10T5/610K

MEGADYNE
10T5/610K

T5, 5 mm Pitch, 610 mm Pitch Length, 10 mm Width, 122 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10965840
MFR #10T5/610K
Price$19.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
10T5/610K

T5, 5 mm Pitch, 610 mm Pitch Length, 10 mm Width, 122 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10965840
MFR #10T5/610K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.31/each

Specifications

Dimensions

  • Overall Length
    610 mm
  • Overall Width  
    10 mm
  • Pitch
    5 mm
  • Pitch Length
    610 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    122

Overview

Mfr description
10T5/610K METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought