1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1100H10.00
H, 0.5000 in Pitch, 2794 mm Pitch Length, 254 mm Width, 220 Teeth, Chloroprene Material
MI ITEM #
10966044
MFR #
1100H10.00
List Price
$1,574.54
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1100H10.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1100H10.00
H, 0.5000 in Pitch, 2794 mm Pitch Length, 254 mm Width, 220 Teeth, Chloroprene Material
MI ITEM #
10966044
MFR #
1100H10.00
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,574.54
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1100H10.00 TIMING BELT-H PITCH
Specifications
Belt Type
H
Pitch
0.5000 in
Overall Length
2794 mm
Overall Width
254 mm
Material
Chloroprene
Number Of Teeth
220
Pitch Length
2794 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data