Motion
1100H268

MEGADYNE
1100H268

H, 0.5000 in Pitch, 2794 mm Pitch Length, 2.6800 in Width, 220 Teeth, Chloroprene Material
MI ITEM #10966050
MFR #1100H268
Price$411.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1100H268

H, 0.5000 in Pitch, 2794 mm Pitch Length, 2.6800 in Width, 220 Teeth, Chloroprene Material
MI ITEM #10966050
MFR #1100H268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$411.70/each

Specifications

Dimensions

  • Overall Length
    2794 mm
  • Overall Width  
    2.6800 in
  • Pitch
    0.5000 in
  • Pitch Length
    2794 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    220

Overview

Mfr description
1100H268 TIMING BELT-H PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought