Motion
1100H520

MEGADYNE
1100H520

H, 0.5000 in Pitch, 2794 mm Pitch Length, 5.2000 in Width, 220 Teeth, Chloroprene Material
Mi Item #10966053
MFR #1100H520
Price$798.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1100H520

H, 0.5000 in Pitch, 2794 mm Pitch Length, 5.2000 in Width, 220 Teeth, Chloroprene Material
Mi Item #10966053
MFR #1100H520

Mfr description
1100H520 TIMING BELT-H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$798.79/each

Specifications

Dimensions

  • Overall Length
    2794 mm
  • Overall Width  
    5.2000 in
  • Pitch
    0.5000 in
  • Pitch Length
    2794 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)