Motion
1106-14MS-55

MEGADYNE
1106-14MS-55

14M, 14 mm Pitch, 1106 mm Pitch Length, 55 mm Width, 79 Teeth, Fiber Loaded Nitrile Material
Mi Item #10966066
MFR #1106-14MS-55
Price$492.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1106-14MS-55

14M, 14 mm Pitch, 1106 mm Pitch Length, 55 mm Width, 79 Teeth, Fiber Loaded Nitrile Material
Mi Item #10966066
MFR #1106-14MS-55

Mfr description
1106-14MS-55 RPP SILVER2 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.66/each

Specifications

Dimensions

  • Overall Length
    55 mm
  • Overall Width  
    55 mm
  • Pitch
    14 mm
  • Pitch Length
    1106 mm

Details

  • Belt Type
    14M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    79
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)