Motion
110T5/765K

MEGADYNE
110T5/765K

T5, 5 mm Pitch, 765 mm Pitch Length, 110 mm Width, 153 Teeth, Thermoset PU 88 ShA Material
Mi Item #10966076
MFR #110T5/765K
Price$250.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
110T5/765K

T5, 5 mm Pitch, 765 mm Pitch Length, 110 mm Width, 153 Teeth, Thermoset PU 88 ShA Material
Mi Item #10966076
MFR #110T5/765K

Mfr description
110T5/765K METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.00/each

Specifications

Dimensions

  • Overall Length
    765 mm
  • Overall Width  
    110 mm
  • Pitch
    5 mm
  • Pitch Length
    765 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)