Motion
110XL043US

MEGADYNE
110XL043US

XL, 0.2000 in Pitch, 11.0000 in Pitch Length, 0.4300 in Width, 55 Teeth, Chloroprene Material
Mi Item #10966078
MFR #110XL043US
Price$21.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
110XL043US

XL, 0.2000 in Pitch, 11.0000 in Pitch Length, 0.4300 in Width, 55 Teeth, Chloroprene Material
Mi Item #10966078
MFR #110XL043US

Mfr description
110XL043US TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.29/each

Specifications

Dimensions

  • Overall Length
    11.0000 in
  • Overall Width  
    0.4300 in
  • Pitch
    0.2000 in
  • Pitch Length
    11.0000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    55
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)