Overview
Mfr description
1115M9 MULTI-RIB
Specifications
- SectionM
- Overall Length111.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs9
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number1115M9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data