1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1120-8M-51
RPP, 8 mm Pitch, 1120 mm Pitch Length, 51 mm Width, 140 Teeth, Chloroprene Material
MI ITEM #
10966124
MFR #
1120-8M-51
List Price
$210.01
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1120-8M-51
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1120-8M-51
RPP, 8 mm Pitch, 1120 mm Pitch Length, 51 mm Width, 140 Teeth, Chloroprene Material
MI ITEM #
10966124
MFR #
1120-8M-51
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$210.01
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1120-8M-51 HTB TIMING BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
1120 mm
Overall Width
51 mm
Material
Chloroprene
Number Of Teeth
140
Pitch Length
1120 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought